Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • III Coat Clean Smock PP4361[CL100000]
  • III Coat Clean Smock PP4361[CL100000]
  • III Coat Clean Smock PP4361[CL100000]

III Coat Clean Smock PP4361[CL100000] PP4361

Item.#
06388417
Mfr.#
PP4361
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
87.52 SGD
ADD TO CART
Shipped after 2017-08-03
Now we ship to...
...see all
Item Feature
Cleanliness
10000 corresponding class supported
Color
White
TGK Product Number
285-25-05-32
Appliable Chest Measurement (cm)
78 to 88
Adjustable Waist Circumference (cm)
58 to 68
Hip (cm)
84 to 94
Size
S
Material
Ⅲ 100% polyester
Others
Pocket is not attached.
Fabric
2/1 twill
Compatible Height (cm)
153 to 160