Buy more than* S$200* and get FREE SHIPPING

  • III Coat Clean Smock PP4361[CL100000]
  • III Coat Clean Smock PP4361[CL100000]
  • III Coat Clean Smock PP4361[CL100000]

III Coat Clean Smock PP4361[CL100000] PP4361

Item.#
06388426
Mfr.#
PP4361
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
M
Material
III 100% POLYESTER
Others
There are no pockets attached .
Fabric
2 / 1 Twill
Compatible Height (cm)
160 - 167
Cleanliness
Class 10000 support
Color
White
TGK Product Number
285-25-05-33
Appliable Chest Measurement (cm)
84 - 94
Adjustable Waist Circumference (cm)
64 - 74
Hip (cm)
90 - 100