Buy more than* S$200* and get FREE SHIPPING

  • III Coat Clean Smock PP4361[CL100000]
  • III Coat Clean Smock PP4361[CL100000]
  • III Coat Clean Smock PP4361[CL100000]

III Coat Clean Smock PP4361[CL100000] PP4361

Item.#
06388444
Mfr.#
PP4361
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material
? 100% POLYESTER
Others
There are no pockets attached .
Fabric
2 / 1 Twill
Compatible Height (cm)
174 - 181
Cleanliness
Class 10000 support
Color
White
TGK Product Number
285-25-05-35
Appliable Chest Measurement (cm)
95 - 103
Adjustable Waist Circumference (cm)
81 - 89
Hip (cm)
96 - 104
Size
LL