Buy more than* S$200* and get FREE SHIPPING

  • III magic attaching hood

III magic attaching hood PA1322

4.00 (1)
Item.#
06388514
Mfr.#
PA1322
Package Qty.
1Sheet
Ship pack of
1
30.33 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Standard Head Circumference (cm)
56
Color
White
Size
M
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When meat products processing
4
From Japan
On 2017-02-01 15:43:02
I think that deals products at this price from this material as the function.
This review is about item#6388523.