Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • III magic attaching hood

III magic attaching hood PA1322

4.00 (1)
Item.#
06388523
Mfr.#
PA1322
Package Qty.
1Sheet
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Size
L
Standard Head Circumference (cm)
58
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When meat products are processed
4
From Japan
On 2017-02-01 15:43:02
I think that it is a good product from this material and function at this price.
This review is about item#6388523.