Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cap With Spittle

Cap With Spittle PA1413

Item.#
06388593
Mfr.#
PA1413
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cleanliness
Class 100000 support
Material
Pleater IV (polyester 100%)
Size
M
Color
White
Standard Head Circumference (cm)
56
TRUSCO Part Number
451-5439