Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Cap
  • Magnetic Cap
  • Magnetic Cap

Magnetic Cap PA1401

Item.#
06388882
Mfr.#
PA1401
Package Qty.
1Pack(10Sheet)
Ship pack of
1
69.22 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Cleanliness
Class 100000 support
Material
100% Polyester
Size
L
Color
White
Standard Head Circumference (cm)
58
TRUSCO Part Number
325-4224