Buy more than* S$200* and get FREE SHIPPING

  • Semi Long Boots, Static Electricity Safety Shoes

Semi Long Boots, Static Electricity Safety Shoes PA9875

5.00 (1)
Item.#
06389363
Mfr.#
PA9875
Package Qty.
1Pair
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIST8101 compliance, JIST8101 compliance
Color
White, White
Size (cm)
25.5, 25.5, 25.5
Cleanliness
Class 1 over 100 correspondence, 1-100 corresponding class
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in the clean room
5
From Japan
On 2015-07-09 14:58:43
I think that the feeling I wear is good.
This review is about item#06389381.