Buy more than* S$200* and get FREE SHIPPING

  • Clean Shoes

Clean Shoes PA9380

5.00 (1)
Item.#
06389485
Mfr.#
PA9380
Package Qty.
1Pair
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bottom)
Urethane, Urethane
Type
Clean shoes, Clean shoes
Type
Electrostatic work shoes, Electrostatic work shoes
Size (cm)
25.5, 25.5, 25.5
Color
White, White
Cleanliness
Class 10000 correspondence, Class 10000 support
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cleaning in the factory
5
From Japan
On 2014-06-12 17:06:52
I feel comfortable and I think the material is reasonable. However, I feel that the price is somewhat higher. It would be nice to have some cheap.
This review is about item#06389424.