Buy more than* S$200* and get FREE SHIPPING

  • Welding Gloves

Welding Gloves PA3402X

Item.#
06389747
Mfr.#
PA3402X
Package Qty.
1Pack(10Pair)
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Color
White
Middle Finger Length (cm)
7.7
Size
S
Palm Width (cm)
8.3
Overall Length (cm)
27