Buy more than* S$200* and get FREE SHIPPING

  • Welding Gloves

Welding Gloves PA3402X

Item.#
06389756
Mfr.#
PA3402X
Package Qty.
1Pack(10Pair)
Ship pack of
1
77.26 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Color
White
Middle Finger Length (cm)
8.1
Size
M
Palm Width (cm)
9.6
Overall Length (cm)
27