Buy more than* S$200* and get FREE SHIPPING

  • Welding Gloves

Welding Gloves PA3402X

Item.#
06389765
Mfr.#
PA3402X
Package Qty.
1Pack(10Pair)
Ship pack of
1
70.88 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Color
White
Middle Finger Length (cm)
8.5
Size
L
Palm Width (cm)
10.2
Overall Length (cm)
27.5