Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inner Glove

Inner Glove PA3302

Item.#
06389826
Mfr.#
PA3302
Package Qty.
1Pack(10Pair)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wrist Length (cm)
14.0+/-1.0
Material
Nylon
Length (from wrist to fingertip)mm
220
Color
White
Overall Length (cm)
17.5+/-1.0
Size
M