Buy more than* S$200* and get FREE SHIPPING

  • Inner Glove

Inner Glove PA3302

Item.#
06389844
Mfr.#
PA3302
Package Qty.
1Pack(10Pair)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wrist Length (cm)
14.0+/-1.0
Material
Nylon
Length (from wrist to fingertip)mm
230
Color
White
Overall Length (cm)
19.5+/-1.5
Size
LL