Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE A95

Item.#
06390587
Mfr.#
A95
Package Qty.
1Pair
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use it for the organic solvent, food, and medical care.
Material (reverse side)
Synthetic fibers
Overall Length (cm)
35
Thickness (mm)
0.8, including lining
Palm Width (cm)
13.3
TRUSCO Part Number
324-7317
Purpose
Semiconductor, chemicals production, plated industry, glass industry, battery factory, soda industry, experiment, laboratory. Furthermore, work handling strong acid, strong alkaline
Middle Finger Length (cm)
8.3
Color
Grayish Green
AS ONE Part Number
1-6177-02
Size
LL