Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315E-N100

5.00 (1)
Item.#
06390955
Mfr.#
315E-N100
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
All Stainless
Shape
Swivel Caster S
Mounting Dimensions XxY (mm)
82x40
Mounting Method
Direct Mount turning
Wheel Width (mm)
25
Model
315E Swivel
TRUSCO Part Number
367-0074
Attachment Height H (mm)
122
Turning Radius (mm)
83
Material (Wheel)
Nylon Solid Wheel
Mounting Seat A x B (mm)
100x58
2014 TRUSCO Published Page
1-2032
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
32
Stopper
Included
Wheel No.
429E
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel of conveyor conveyor
5
From Japan
On 2014-09-05 22:05:39
It is the same as the wheel of normal use, if the price goes down, it is good.
This review is about item#06390955.