|
Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315E-N50
(1)
- Item.#
- 06390964
- Mfr.#
- 315E-N50
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Finishing (Metal Compatibletings)
- All Stainless
- Shape
- Swivel Caster S
- Wheel No.
- 429G
- Weight (g)
- 163
- 2014 TRUSCO Published Page
- 1-2032
- Mounting Hole Diameter P(mm)
- 6.5
- Wheel Diameter D (phi mm)
- 50
- Allowable Load (daN)
- 40
- Eccentricity E (mm)
- 21
- Stopper
- Included
- Material (Wheel)
- Nylon Solid Wheel
- Turning Radius (mm)
- 57
- Mounting Seat A x B (mm)
- 70x42
- Mounting Dimensions XxY (mm)
- 56x28
- Mounting Method
- Direct Mount turning
- Wheel Width (mm)
- 21
- Model
- 315E Swivel
- TRUSCO Part Number
- 367-0091
- Attachment Height H (mm)
- 65
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Wheel of conveyor conveyor
From Japan
On 2014-09-05 22:05:39
It is the same as the wheel of normal use, if the price goes down, it is good.
Customers Who Bought This Item Also Bought