Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315E-N65

5.00 (1)
Item.#
06390973
Mfr.#
315E-N65
Package Qty.
1PC
Ship pack of
1
15.92 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
All Stainless
Shape
Swivel Caster S
TRUSCO Part Number
367-0104
Attachment Height H (mm)
82
Turning Radius (mm)
62
Mounting Seat A x B (mm)
70x42
2014 TRUSCO Published Page
1-2032
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
65
Material (Wheel)
Nylon Solid Wheel
Allowable Load (daN)
40
Eccentricity E (mm)
24
Stopper
Included
Wheel No.
429E
Mounting Dimensions XxY (mm)
56x28
Mounting Method
Direct Mount turning
Wheel Width (mm)
21
Model
315E Swivel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The wheels of the transport conveyor
5
From Japan
On 2014-09-05 22:05:39
Not the same as the wheels of normal use, if fallen below the price, but is good.
This review is about item#06390955.