Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315E-N75

5.00 (1)
Item.#
06390982
Mfr.#
315E-N75
Package Qty.
1PC
Ship pack of
1
17.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
All stainless
Shape
Swivel Caster S
Eccentricity E (mm)
29
Stopper
Included
Wheel No.
429E
Mounting Dimensions XxY (mm)
56x28
Mounting Method
Direct Mount turning
Wheel Width (mm)
21
Model
315E Swivel
Material (Wheel)
Nylon solid wheel
TRUSCO Part Number
367-0112
Attachment Height H (mm)
92
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70x42
2014 TRUSCO Published Page
1-2032
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The wheels of the transport conveyor
5
From Japan
On 2014-09-05 22:05:39
Not the same as the wheels of normal use, if fallen below the price, but is good.
This review is about item#06390955.