Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315S-N100

Item.#
06391034
Mfr.#
315S-N100
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
132
Dimension V(mm)
130
Dimension K(mm)
12
Turning Radius (mm)
86
Wheel No.
429S0S
Mounting Seat A x B (mm)
90x90
Finishing (Metal Compatibletings)
Allstainlesssteel
Mounting Method
Direct Mount turning
Wheel Width (mm)
32
Material (Wheel)
Nylon
Shape
SwivelS
TRUSCO Part Number
330-0978
Stopper
Per
2014 TRUSCO Published Page
1-2033
Mounting Dimentsion X x Y(X1 x Y1)(mm)
68x68(71x71)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35