Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315S-N125

Item.#
06391043
Mfr.#
315S-N125
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Stopper
Per
2014 TRUSCO Published Page
1-2033
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
38
Attachment Height H (mm)
168
TRUSCO Part Number
330-0986
Turning Radius (mm)
102
Wheel No.
429S0S
Mounting Seat A x B (mm)
102x102
Finishing (Metal Compatibletings)
All stainless steel
Mounting Method
Direct Mount turning
Wheel Width (mm)
35
Material (Wheel)
Nylon
Dimension V(mm)
145
Dimension K(mm)
19