Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315S-N150

Item.#
06391052
Mfr.#
315S-N150
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension K(mm)
19
Turning Radius (mm)
117
Wheel No.
429S0S
Mounting Seat A x B (mm)
102x102
Finishing (Metal Compatibletings)
All stainless steel
Mounting Method
Direct Mount turning
Wheel Width (mm)
35
Material (Wheel)
Nylon
Dimension V(mm)
154
Stopper
Per
2014 TRUSCO Published Page
1-2033
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41
Attachment Height H (mm)
190
TRUSCO Part Number
330-0994