Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Nylon Solid Wheel, With A Stopper 315S-N75

Item.#
06391077
Mfr.#
315S-N75
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Dimension V(mm)
-
Dimension K(mm)
-
Turning Radius (mm)
68
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55 x 42
Finishing (Metal Compatibletings)
All stainless
Mounting Method
Orinary swiveling
Wheel Width (mm)
25
Material (Wheel)
Nylon
Shape
Universal car S
TRUSCO Part Number
330-1028
Stopper
With
Wheel No.
429 15G
Mounting Seat A x B (mm)
70 x 58