Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster with Brake
  • Swivel Caster with Brake
  • Swivel Caster with Brake

Swivel Caster with Brake 315S-UB75

4.00 (1)
Item.#
06391156
Mfr.#
315S-UB75
Package Qty.
1PC
Ship pack of
1
34.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Freely cars S
Wheel No.
439S0S
2015 Trusco Published Pages
4 0822
2014 TRUSCO Published Page
1-2010
Weight (kg)
0.4
Wheel Diameter D (phi mm)
75
Stopper
Attached to
Finishing (Metal Compatibletings)
ALL STAINLESS STEEL
Mounting Method
Taira-zuke turning
Model
315S freely cars
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70x58
Wheel Width (mm)
27
Mounting Hole Diameter P(mm)
8.8
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
TRUSCO Part Number
330-1087
Allowable Load (daN)
80
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels (roller bearings input)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the product
4
From Japan
On 2016-10-05 13:13:51
In particular, we can use without any problems. Since even before it was purchased here.
This review is about item#6391156.