Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,

Stainless Steel 320E Swivel Caster, Nylon Solid Wheel, 320E-N50

Item.#
06391174
Mfr.#
320E-N50
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
40
Eccentricity E (mm)
21
Attachment Height H (mm)
65
Stopper
non-
Wheel No.
429G
Mounting Dimensions XxY (mm)
56x28
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Material (Wheel)
Nylon solid wheel
Model
320E Universal car
Shape
Universal car
Turning Radius (mm)
47
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
All stainless
Mounting Method
Flat attaching revolution
Wheel Width (mm)
21