Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,

Stainless Steel 320E Swivel Caster, Nylon Solid Wheel, 320E-N65

Item.#
06391183
Mfr.#
320E-N65
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
All stainless steel
Mounting Method
Direct Mount turning
Wheel Width (mm)
21
Material (Wheel)
Nylon piece wheels
Model
320E Swivel
Stopper
Nothing
Turning Radius (mm)
58
Mounting Seat A x B (mm)
70x42
2014 TRUSCO Published Page
1-2032
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Eccentricity E (mm)
24
Attachment Height H (mm)
82
TRUSCO Part Number
367-0155
Wheel No.
429E