Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Nylon Solid Wheel,

Stainless Steel 320E Swivel Caster, Nylon Solid Wheel, 320E-N75

Item.#
06391192
Mfr.#
320E-N75
Package Qty.
1PC
Ship pack of
1
15.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
50
Eccentricity E (mm)
29
Attachment Height H (mm)
92
Stopper
Nothing
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70 x 42
Finishing (Metal Compatibletings)
All stainless
Mounting Method
Orinary swiveling
Wheel Width (mm)
21
Material (Wheel)
Nylon solid wheel
Model
320 E Universal car
Shape
Universal car
TRUSCO Part Number
367-0163
Wheel No.
429E
Mounting Dimensions XxY (mm)
56x28
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75