Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel,

Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel, 320ER-N100

Item.#
06391244
Mfr.#
320ER-N100
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
122
Wheel No.
429E
Mounting Dimensions XxY (mm)
82x40
Mounting Method
Direct Mount fixed
Wheel Width (mm)
25
Material (Wheel)
Nylon piece wheels
Model
320ER fixed cars
TRUSCO Part Number
367-0171
Stopper
Nothing
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
All stainless steel
2014 TRUSCO Published Page
1-2032
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60