Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel,
  • Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel,
  • Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel,
  • Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel,

Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel, 320ER-N50

Item.#
06391253
Mfr.#
320ER-N50
Package Qty.
1PC
Ship pack of
1
7.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
flat and fixed type
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Attachment Height H (mm)
65
Wheel No.
429G
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
All stainless
Wheel Width (mm)
21
Material (Wheel)
Nylon solid wheel
Model
320ER fixed wheel
TRUSCO Part Number
367-0198
Stopper
non-
Mounting Seat A x B (mm)
70x42
Eccentricity E (mm)
-
Shape
Fixed wheel