Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel,

Stainless Steel 320ER Rigid Caster, Nylon Solid Wheel, 320ER-N75

Item.#
06391271
Mfr.#
320ER-N75
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon piece wheels
Model
320ER fixed cars
TRUSCO Part Number
367-0210
Stopper
Nothing
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
All stainless steel
2014 TRUSCO Published Page
1-2032
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Attachment Height H (mm)
92
Wheel No.
429E
Mounting Dimensions XxY (mm)
56x28
Mounting Method
Direct Mount fixed
Wheel Width (mm)
21