Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,

Stainless Steel 320S, Swivel Caster, Nylon Wheel, 320S-N100

4.00 (1)
Item.#
06391323
Mfr.#
320S-N100
Package Qty.
1PC
Ship pack of
1
54.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
35
Attachment Height H (mm)
132
Stopper
Nothing
Wheel No.
429S0S
Finishing (Metal Compatibletings)
All stainless
Mounting Method
Orinary swiveling
Wheel Width (mm)
32
Material (Wheel)
Nylon
Model
320S universal car
Shape
Universal car
TRUSCO Part Number
334-6901
Turning Radius (mm)
86
Mounting Seat A x B (mm)
90 x 90
Mounting Dimentsion X x Y(X1 x Y1)(mm)
68x68 (71x71)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
4
From Japan
On 2014-12-08 07:47:57
Always rusty and always beautiful
This review is about item#06391357.