Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,

Stainless Steel 320S, Swivel Caster, Nylon Wheel, 320S-N125

4.50 (2)
Item.#
06391332
Mfr.#
320S-N125
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
38
TRUSCO Part Number
334-6919
Turning Radius (mm)
102
Mounting Seat A x B (mm)
102x102
Finishing (Metal Compatibletings)
All stainless steel
Mounting Method
Direct Mount turning
Wheel Width (mm)
35
Material (Wheel)
Nylon
Model
320S Swivel
Attachment Height H (mm)
168
Stopper
Nothing
Wheel No.
429S0S
2014 TRUSCO Published Page
1-2033
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For large machine movement
5
From Japan
On 2018-04-24 09:25:13
Because it is made of stainless steel, there is no worry of rust. Durability is a hammer caster, so you can use with confidence.
This review is about item#6391323.
Bogie
4
From Japan
On 2014-12-08 07:47:57
Always rusty and always beautiful
This review is about item#06391357.