Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,

Stainless Steel 320S, Swivel Caster, Nylon Wheel, 320S-N150

4.00 (1)
Item.#
06391341
Mfr.#
320S-N150
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41
TRUSCO Part Number
334-6927
Turning Radius (mm)
117
Mounting Seat A x B (mm)
102x102
Finishing (Metal Compatibletings)
All stainless steel
Mounting Method
Direct Mount turning
Wheel Width (mm)
35
Material (Wheel)
Nylon
Model
320S Swivel
Attachment Height H (mm)
190
Stopper
Nothing
Wheel No.
429S0S
2014 TRUSCO Published Page
1-2033
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dolly
4
From Japan
On 2014-12-08 07:47:57
It may always clean not rust
This review is about item#06391357.