Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,

Stainless Steel 320S, Swivel Caster, Nylon Wheel, 320S-N65

4.00 (1)
Item.#
06391357
Mfr.#
320S-N65
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
63
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Eccentricity E (mm)
29
Attachment Height H (mm)
85
Stopper
non-
Wheel No.
429G
Finishing (Metal Compatibletings)
All stainless
Mounting Method
Flat attaching revolution
Wheel Width (mm)
25
Material (Wheel)
Nylon
Model
320 S Universal car
Shape
Universal car
TRUSCO Part Number
330-1141
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
4
From Japan
On 2014-12-08 07:47:57
Always rusty and always beautiful
This review is about item#06391357.