Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,
  • Stainless Steel 320S, Swivel Caster, Nylon Wheel,

Stainless Steel 320S, Swivel Caster, Nylon Wheel, 320S-N75

4.50 (2)
Item.#
06391366
Mfr.#
320S-N75
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Stopper
non-
Wheel No.
429G
Finishing (Metal Compatibletings)
All stainless
Mounting Method
Flat attaching revolution
Wheel Width (mm)
25
Material (Wheel)
Nylon
Model
320 S Universal car
Shape
Universal car
TRUSCO Part Number
330-1150
Turning Radius (mm)
67
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For large machine movement
5
From Japan
On 2018-04-24 09:25:13
Because it is made of stainless steel, there is no worry of rust. Durability is a hammer caster, so you can use with confidence.
This review is about item#6391323.
Bogie
4
From Japan
On 2014-12-08 07:47:57
Always rusty and always beautiful
This review is about item#06391357.