Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel

Stainless Steel 320SR, Rigid Caster, Nylon Wheel 320SR-N100

Item.#
06391375
Mfr.#
320SR-N100
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2033
Mounting Method
Direct Mount fixed
Allowable Load (daN)
120
Wheel No.
429S0S
Finishing (Metal Compatibletings)
All stainless steel
Material (Wheel)
Nylon
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x45(90x50)
Mounting Hole Diameter P(mm)
11
Stopper
Nothing
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
110x78
Wheel Width (mm)
32
Model
320SR fixed cars
TRUSCO Part Number
330-1176