Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel

Stainless Steel 320SR, Rigid Caster, Nylon Wheel 320SR-N125

Item.#
06391384
Mfr.#
320SR-N125
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2033
Mounting Method
Direct Mount fixed
TRUSCO Part Number
330-1184
Wheel Diameter D (phi mm)
125
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
140x94
Wheel Width (mm)
35
Model
320SR fixed cars
Stopper
Nothing
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x56(112x53)
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
150
Wheel No.
429S0S
Finishing (Metal Compatibletings)
All stainless steel
Material (Wheel)
Nylon