Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel

Stainless Steel 320SR, Rigid Caster, Nylon Wheel 320SR-N150

Item.#
06391393
Mfr.#
320SR-N150
Package Qty.
1PC
Ship pack of
1
80.27 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2033
Mounting Method
Direct Mount fixed
Wheel Width (mm)
35
Model
320SR fixed cars
TRUSCO Part Number
330-1192
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
140x94
Stopper
Nothing
Finishing (Metal Compatibletings)
All stainless steel
Material (Wheel)
Nylon
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x56(112x53)
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
160
Wheel No.
429S0S