Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel

Stainless Steel 320SR, Rigid Caster, Nylon Wheel 320SR-N65

Item.#
06391402
Mfr.#
320SR-N65
Package Qty.
1PC
Ship pack of
1
11.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2033
Mounting Method
Direct Mount fixed
Wheel Diameter D (phi mm)
65
Attachment Height H (mm)
85
Mounting Seat A x B (mm)
70x47
Wheel Width (mm)
25
Eccentricity E (mm)
-
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x28
Stopper
Nothing
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
70
Wheel No.
429G
Finishing (Metal Compatibletings)
All stainless steel
Material (Wheel)
Nylon
Model
320SR fixed cars
TRUSCO Part Number
330-1214