Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Nylon Wheel

Stainless Steel 320SR, Rigid Caster, Nylon Wheel 320SR-N75

Item.#
06391411
Mfr.#
320SR-N75
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2033
Mounting Method
Direct Mount fixed
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70x47
Wheel Width (mm)
25
Material (Wheel)
Nylon
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Stopper
Nothing
Allowable Load (daN)
80
Wheel No.
429G
Finishing (Metal Compatibletings)
Allstainlesssteel
Shape
Fixedcars
Model
320SRfixedcars
TRUSCO Part Number
330-1222
Wheel Diameter D (phi mm)
75