Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Rubber Wheel, With B

400S Swivel Caster, Rubber Wheel, With B 400S-RB100

Item.#
06391524
Mfr.#
400S-RB100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
86
Mounting Seat A x B (mm)
108x108
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Dimentsion X x Y(X1 x Y1)(mm)
70x70(80x80)
Brake
Without
Model
400S Universal car
Eccentricity E (mm)
35
Material (Wheel)
with A griddle wheel rubber volume wheel . roller bearing
Wheel No.
435S
Shape
Universal car
Wheel Width (mm)
32
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Attachment Height H (mm)
140