Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Rubber Wheel, With B

400S Swivel Caster, Rubber Wheel, With B 400S-RB125

Item.#
06391533
Mfr.#
400S-RB125
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model
400 S Universal car
Eccentricity E (mm)
38
Turning Radius (mm)
102
Mounting Seat A x B (mm)
120x120
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x80 (90x90)
Brake
nothing
Material (Wheel)
Hot plate, foil rubber winding wheels, roller bearings
Allowable Load (daN)
150
Attachment Height H (mm)
174
Wheel No.
435S
Shape
Universal car
Wheel Width (mm)
38
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125