Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Rubber Wheel, With B

400S Swivel Caster, Rubber Wheel, With B 400S-RB150

Item.#
06391542
Mfr.#
400S-RB150
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Shape
Swivel
Wheel Width (mm)
40
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Attachment Height H (mm)
199
Material (Wheel)
Iron wheel rubber wheel winding roller bearings input
Mounting Seat A x B (mm)
130x130
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Mounting Dimentsion X x Y(X1 x Y1)(mm)
90x90(100x100)
Brake
None
Model
400SSwivel
Eccentricity E (mm)
41
Turning Radius (mm)
117