Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SR 400 Rigid Caster , Input B, Rubber Wheels,
  • SR 400 Rigid Caster , Input B, Rubber Wheels,
  • SR 400 Rigid Caster , Input B, Rubber Wheels,

SR 400 Rigid Caster , Input B, Rubber Wheels, 400SR-RB100

Item.#
06391551
Mfr.#
400SR-RB100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Attachment Height H (mm)
140
Finishing (Metal Compatibletings)
Unichrome plating
Eccentricity E (mm)
-
Weight (kg)
0.83
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x45
Mounting Hole Diameter P(mm)
11
Material (Wheel)
with A griddle wheel rubber volume wheel . roller bearing
Allowable Load (daN)
120
Mounting Seat A x B (mm)
110x78
Wheel Width (mm)
32
Shape
Fixed wheel
Brake
Without
Model
400SR fixed wheel
Wheel Diameter D (phi mm)
100