Buy more than* S$200* and get FREE SHIPPING

  • SR 400 Rigid Caster , Input B, Rubber Wheels,

SR 400 Rigid Caster , Input B, Rubber Wheels, 400SR-RB150

Item.#
06391576
Mfr.#
400SR-RB150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Model
400SRfixedcars
TRUSCO Part Number
125-2178
Allowable Load (daN)
160
Mounting Seat A x B (mm)
140x94
Wheel Width (mm)
40
Shape
Fixedcars
Brake
None
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x56(112x50)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
199
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Eccentricity E (mm)
-
Weight (kg)
1.62
Material (Wheel)
Iron wheel rubber wheel winding roller bearings input