Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper

413S Swivel Caster, Nylon Solid Wheel, With A Stopper 413S-N100

Item.#
06391594
Mfr.#
413S-N100
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35
Attachment Height H (mm)
132
Allowable Load (daN[kgf])
120[122.4]
Wheel No.
429S
Wheel Width (mm)
32
Material (Wheel)
Nylon solid wheel Includes resin bush
Wheel Diameter (phi mm)
100
Type
Nylon wheel
Brake
Included
Model
413S Universal car
Shape
Universal car S
TRUSCO Part Number
367-0414
Turning Radius (mm)
89
Mounting Seat A x B (mm)
90x90
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68(71x71)
Mounting Hole Diameter P(mm)
11