Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper

413S Swivel Caster, Nylon Solid Wheel, With A Stopper 413S-N125

Item.#
06391603
Mfr.#
413S-N125
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2027
Mounting Height (mm)
168
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
38
TRUSCO Part Number
367-0422
Turning Radius (mm)
105
Type
Nylon Wheel
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
35
Material (Wheel)
Nylon wheels integrated resin bush input
Wheel Diameter (phi mm)
125
Brake
Per
Model
413S Swivel
Attachment Height H (mm)
168
Allowable Load (daN[kgf])
150[153]
Wheel No.
429S