Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper

413S Swivel Caster, Nylon Solid Wheel, With A Stopper 413S-N150

Item.#
06391612
Mfr.#
413S-N150
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
160
Eccentricity E (mm)
41
Attachment Height H (mm)
190
Allowable Load (daN[kgf])
160[163.2]
Wheel No.
429S
Wheel Width (mm)
35
Material (Wheel)
Nylon solid wheel Includes resin bush
Wheel Diameter (phi mm)
150
Brake
With
Type
Nylon wheel
Model
413 S Universal car
Shape
Universal car S
TRUSCO Part Number
367-0431
Turning Radius (mm)
117
Mounting Seat A x B (mm)
102 x 102
Mounting Dimentsion X x Y(X' x Y')(mm)
75 x 75 (80 x 80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150