Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper
  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper
  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper

413S Swivel Caster, Nylon Solid Wheel, With A Stopper 413S-N50

Item.#
06391621
Mfr.#
413S-N50
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Eccentricity E (mm)
26
Attachment Height H (mm)
70
Allowable Load (daN[kgf])
60[61.2]
Wheel No.
429S
Type
Nylon wheel
Wheel Width (mm)
25
Material (Wheel)
Nylon solid wheel
Wheel Diameter (phi mm)
50
Brake
Included
Model
413S Universal car
Shape
Universal car S
TRUSCO Part Number
367-0449
Turning Radius (mm)
68