Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper
  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper
  • 413S Swivel Caster, Nylon Solid Wheel, With A Stopper

413S Swivel Caster, Nylon Solid Wheel, With A Stopper 413S-N75

Item.#
06391646
Mfr.#
413S-N75
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Allowable Load (daN[kgf])
80[81.6]
Wheel No.
429G
Wheel Width (mm)
25
Material (Wheel)
Nylon solid wheel
Wheel Diameter (phi mm)
75
Type
Nylon wheel
Brake
Included
Model
413S Universal car
Shape
Universal car S
TRUSCO Part Number
367-0465
Turning Radius (mm)
69
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8